Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insight Vari AutoDark Welding Helmet, HSL100 Black

  • Mfr # 46129

  • Zoro # G0337141


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1 2010, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46129
Zoro #
G0337141
UPC #
-
Country of Origin
Viet Nam

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1 2010, CSA Certified
Includes
(1) HSL Welding Helmet
Features
Sensitivity And Delay Adjustments
ADF Controls
Digital
Series
HSL 100
Welding Helmet Light State
4.0
Switching Speed
1/10000 sec
Welding Helmet Material
Thermoplastic
Electromagnetic Sensor
No
Grind Mode
Yes
Power Source
Battery, Solar
Headgear
Ratchet
Welding Helmet Color
Black
Lens Shade
9 to 13
Battery Type
Lithium Ion
TIG AMP Rating
5 A
Battery Life
500 hr
Graphics
None
EN379 Classification
1/1/1/1
Light State
4
Magnification
No
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
includes Electromagnetic Sensor
No
Helmet Material
Thermoplastic
Welding Shade Designation
W9 to W13
Helmet Type
Auto-Darkening
Lens Color
Blue
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 500 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/1, Features Sensitivity And Delay Adjustments, Graphics None, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (1) HSL Welding Helmet, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 4, Power Source Battery, Solar, Series HSL 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.