Zoro Homepage

Safety Glasses, Anti-Scratch, Bronze Lens, Camouflage Frame, Frameless

  • Mfr # 50031

  • Zoro # G7735369


product price: $10.35
/ea
Sold in multiples of 12 for $124.20

Key Features

Frame Type
Frameless
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Standards
ANSI Z87.1 + high impact standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50031
Zoro #
G7735369
UPC #
626053610739
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Bronze
Frame Type
Frameless
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Standards
ANSI Z87.1 + high impact standards
Features
UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented|Soft Curved Temples
Arm Tip Type
Soft

Description

The Jackson SGf series give you the same legendary comfort as the original SG style, but includes a frameless design for lighter weight and edge-to-edge vison.
  • Lightweight and frameless for all-day comfort
  • Provides increased side-to-side and upward peripheral vision
  • Specially formulated ultra-strong material offers unmatched durability and toughness
  • Wraparound style lenses extend eye protection to the periphery
  • Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.