Shop JACKSON SAFETY
See all product information
Create Account
Jumbo Marker #5, Combo Adapter
- Mfr # 14774
- Zoro # G316554119
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Features
Calibrated Protractor, Adjustable Triple-Jointed Marketing Arm, X-Shaped Frame
For Use with Mfr Model Number
14773
Tool Type
Contour Marker
Compatible Pump Manufacturer Part Number
14773
Display Units of Measure
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14774
- Zoro #
- G316554119
- UPC #
- 626053604769
- Country of Origin
- China
- Item
- Contour Marker
- Features
- Calibrated Protractor, Adjustable Triple-Jointed Marketing Arm, X-Shaped Frame
- For Use with Mfr Model Number
- 14773
- Tool Type
- Contour Marker
- Compatible Pump Manufacturer Part Number
- 14773
- Display Units of Measure
- Inch
- Compatible Manufacturer Part Number
- 14773
- Compatible with Manufacturer Model Number
- 14773
- Tool Material
- Aluminum
- Compatible Manufacturer Model Number
- 14773
- Includes
- (2) Triple-Jointed Marking Arms, Calibrated Protractor
- Tool Functions
- Small Diameter Pipe Marking
- Compatible Mfr. Model Number
- 14773
- Compatible with Mfr. Model No.
- 14773
- For Use On
- Wrapped Pipe
- Compatible with Brand
- Jackson Safety
- Compatible with Manufacturer Model No.
- 14773
- For Use With Mfr. Model Number
- 14774
- For Manufacturer Part Number
- 14773
- Compatible with Mfr. Model Number
- 14773
Dimensions
- Compatible Pipe Diameter (Minimum)
- 8 in
- Fits Chest Size
- Calibrated Protractor, Adjustable Triple-Jointed Marketing Arm, X-Shaped Frame
Description
Contour Marker, Compatible Pipe Diameter (Minimum) 8 in, Compatible with Manufacturer Model Number 14773, Includes (2) Triple-Jointed Marking Arms, Calibrated Protractor, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Calibrated Protractor, Adjustable Triple-Jointed Marketing Arm, X-Shaped Frame, For Use On Wrapped Pipe, Tool Functions Small Diameter Pipe Marking, Tool Material Aluminum, Tool Type Contour Marker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.