Shop JACKSON SAFETY
See all product information
Create Account
Jumbo Radius Marker - 40" Radius
Mfr # 14783
Zoro # G116572436
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Features
Folding Type
Includes
Usually includes the marker and a scribe or marking tool.
For Use with Mfr Model Number
14783
Compatible Mfr. Model Number
14783
Compatible Manufacturer Part Number
14783
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14783
- Zoro #
- G116572436
- UPC #
- 626053604851
- Country of Origin
- China
Dimensions
- Compatible Pipe Diameter (Maximum)
- 40 in
- Compatible Pipe Diameter (Minimum)
- 1/2 in
Details
- Item
- Radius Marker
- Features
- Folding Type
- Includes
- Usually includes the marker and a scribe or marking tool.
- For Use with Mfr Model Number
- 14783
- Compatible Mfr. Model Number
- 14783
- Compatible Manufacturer Part Number
- 14783
- Tool Functions
- Marker
- Display Units of Measure
- Inch
- For Use On
- Pipes
- Compatible Manufacturer Model Number
- 14783
- Compatible with Mfr. Model No.
- 14783
- Compatible with Manufacturer Model No.
- 14783
- Tool Type
- Radius Marker
- Compatible with Manufacturer Model Number
- 14783
- Compatible with Brand
- Jackson Safety
- Tool Material
- Aluminum
- Compatible Pump Manufacturer Part Number
- 14783
- For Manufacturer Part Number
- 14783
- Compatible with Mfr. Model Number
- 14783
Description
Radius Marker, Compatible Pipe Diameter (Maximum) 40 in, Compatible Pipe Diameter (Minimum) 1/2 in, Compatible with Manufacturer Model Number 14783, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Folding Type, For Use On Pipes, Tool Functions Marker, Tool Material Aluminum, Tool Type Radius Marker