Shop JACKSON SAFETY
See all product information
Create Account
Magnifier Plate
- Mfr # 16054
- Zoro # G224889167
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics
Material
Polycarbonate
Diopter Strength
+1.25
For Use With
Univeral Fit
Standards
ANSI Z87.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16054
- Zoro #
- G224889167
- UPC #
- 626053605056
- Country of Origin
- Taiwan, Province of China
- Features
- Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics
- Material
- Polycarbonate
- Diopter Strength
- +1.25
- For Use With
- Univeral Fit
- Standards
- ANSI Z87.1
- Magnifying Power
- 1.25 x
- Lens Color
- Clear
- Compatible with Series
- Univeral Fit
- Item
- Magnifier Plate
- Compatible with Manufacturer Model Number
- Universal
- Magnification
- Yes
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
- Shell Material
- Polycarbonate
- Compatible Series
- Univeral Fit
- Compatible Product Type
- Passive or ADF Welding Filter
- Traction Material
- Polycarbonate
Dimensions
- Plate Width
- 2 in
- Plate Length
- 4 1/2 in
- Fits Chest Size
- Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics
Description
Magnifier Plate, Compatible with Manufacturer Model Number Universal, Compatible with Series Univeral Fit, Diopter Strength +1.25, Features Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics, For Use With Passive or ADF Welding Filter, Includes Not Applicable, Lens Color Clear, Magnification Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.