Zoro Homepage

Magnifying Plate, 1.25 Dioptic Rating, 2 in x 4.25 in

  • Mfr # 16054

  • Zoro # G8364837


product price: $10.65
/ea

Key Features

Material
Polycarbonate
Standards
ANSI Z87.1
Type
Magnifying
Filter Plate Size
2 in x 4-1/4 in
Magnification Plate Diopter
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16054
Zoro #
G8364837
UPC #
00024886285214
Country of Origin
Taiwan, Province of China

Dimensions

Filter Plate Size
2 in x 4-1/4 in

Details

Material
Polycarbonate
Standards
ANSI Z87.1
Type
Magnifying
Magnification Plate Diopter
1.25

Description

Mag Plates,Focal Power 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.