Zoro Homepage

Maxview+, Safety Glasses, Scratch-Resistant, Hard Coat, Gold Lens, Black/Green Frame, Half-Frame

  • Mfr # 60009

  • Zoro # G215754757


product price: $26.49
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Scratch-Resistant, Hard Coat
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60009
Zoro #
G215754757
UPC #
626053651022
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gold
Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Scratch-Resistant, Hard Coat
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Maxview+
Standards
ANSI Z87.1-2020, MIL-PRF-32432A
Arm Tip Type
Straight
Gender
Unisex
Arm Color
Black/Green
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.