
Maxview+, Safety Glasses, Scratch-Resistant, Hard Coat, Green Lens, Black/Green Frame, Half-Frame
Mfr # 60006
Zoro # G815754768
product price: $26.49
/eaKey Features
Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Scratch-Resistant, Hard Coat
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60006
Zoro #
G815754768
UPC #
626053650995
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Green
Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Scratch-Resistant, Hard Coat
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Maxview+
Standards
ANSI Z87.1-2020, MIL-PRF-32432A
Arm Tip Type
Straight
Gender
Unisex
Arm Color
Black/Green
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.