
Maxview+, Welding Safety Glasses, Anti-Fog & Anti-Scratch, Shade 5 IR Lens, Black/Green Frame
Mfr # 60001
Zoro # G315754756
product price:Â $21.65
/eaKey Features
Lens Color
Shade 5 IR
Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60001
Zoro #
G315754756
UPC #
626053650940
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Welding Safety Glasses
Lens Color
Shade 5 IR
Frame Type
Half-Frame
Frame Color
Black/Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Maxview+
Standards
ANSI Z87.1-2020, MIL-PRF-32432A
Arm Color
Black/Green
Arm Tip Type
Straight
Gender
Unisex
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.