
Curve-O-Mark - #19 Multi-Trammel Heads
Mfr # 14785
Zoro # G515831851
product price: $70.15
/eaKey Features
Features
Radius Set Points Cast in Alignment with Marking Pointer
Tool Material
Aluminum
Compatible with Brand
Jackson Safety
For Use On
Pipes
Includes
Allen Wrench, Scribe, Soapstone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14785
Zoro #
G515831851
UPC #
626053604875
Country of Origin
China
Dimensions
Compatible Pipe Diameter (Minimum)
1 1/2 in
Details
Item
Multi-Trammel Heads
Features
Radius Set Points Cast in Alignment with Marking Pointer
Tool Material
Aluminum
Compatible with Brand
Jackson Safety
For Use On
Pipes
Includes
Allen Wrench, Scribe, Soapstone
Tool Functions
Marking Precise Radii on Pipes
Display Units of Measure
Inch
Tool Type
Multi-Trammel Heads
Compatible with Manufacturer Model Number
14785
Compatible with Mfr. Model No.
14785
Compatible Manufacturer Model Number
14785
Compatible with Manufacturer Model No.
14785
Compatible Pump Manufacturer Part Number
14785
For Use with Mfr Model Number
14785
Compatible Manufacturer Part Number
14785
Compatible Mfr. Model Number
14785
Description
Multi-Trammel Heads, Compatible Pipe Diameter (Minimum) 1 1/2 in, Compatible with Manufacturer Model Number 14785, Includes Allen Wrench, Scribe, Soapstone, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Radius Set Points Cast in Alignment with Marking Pointer, For Use On Pipes, Tool Functions Marking Precise Radii on Pipes, Tool Material Aluminum, Tool Type Multi-Trammel Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.