Zoro Homepage

Nitro Series, Safety Plates, Inner Plates, PK10

  • Mfr # 30594

  • Zoro # G4118600


product price: $34.99
/pk 10, $3.50/ea

Key Features

Standards
ANSI Z87.1
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30594
Zoro #
G4118600
UPC #
626053609580
Country of Origin
United States

Details

Item
Clear Internal Plate,Pk10
Standards
ANSI Z87.1
Material
Polycarbonate

Description

Made of polycarbonate material, the Jackson Safety Internal Lens Plate is designed with a clear tint for better function and usage. A versatile product, this clear safety plates allow you to prevent surface damage to welding filter plates and auto-darkening filters. This top-quality lens is an essential product to carry as replacements and is compliant for use with NITRO* Auto-Darkening Filters. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.


  • •Material: Made of polycarbonate material, the Jackson Safety Internal Lens Plate is designed with a clear tint for better function and usage
  • •Use: A versatile product, this clear safety plates allow you to prevent surface damage to welding filter plates and auto-darkening filters
  • •Compatible: This top-quality lens is an essential product to carry as replacements and is compliant for use with NITRO Auto-Darkening Filters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.