Zoro Homepage

PC + ABS, 6 Point Ratcheting, Rapid Dial, Hi-Vis Green

  • Mfr # 20976

  • Zoro # G110400438


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing Inspired
Head Protection Material
PC + ABS
Fits Hat Size
6 1/2 - 8"
Suspension Adjustment Type
Ratcheting, Rapid Dial
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20976
Zoro #
G110400438
UPC #
626053647087
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 - 8"

Details

Head Protection Style
Climbing Inspired
Head Protection Material
PC + ABS
Suspension Adjustment Type
Ratcheting, Rapid Dial
Number of Suspension Points
6
Color
Hi-Vis Green
Head Protection Venting
Vented
Standards
ANSI Z87.1+ High Impact, ANSI Z89.1, Type 1, Class C
Accessory Slots
Yes
Chin Strap
3-Point
Features
Chin Strap, ComfortPad, Sliding Vents, Slotted, Wrap-Around Polycarbonate Flip-Up Visor

Description

Jackson Safety CH-450V is a vented lightweight, "climbing inspired" industrial hard hat. It features an integrated high impact polycarbonate visor, 3-pt. chin strap, and a 6-point ratchet suspension for a comfortable and secure fit. Specially designed sliding vent holes allow easy opening and closing depending on weather conditions. Includes 4 external clips to fasten elastic straps on LED lighting systems. Molded in ABS material, it meets ANSI Z89.1 - 2014 (R2019) Type 1, Class C requirements. Polycarbonate visor meets ANSI Z87.1 - 2020 High Impact requirements.


  • •Molded from lightweight and tough ABS materials for maximum protection
  • •Rapid-Dial 6-pt. ratcheting suspension with comfort pad delivers unparalleled impact absorption
  • •Integrated flip-up high impact polycarbonate visor provides superior full-face protection
  • •Unique sliding vent hole system provides higher cooling efficiency and reduces user fatigue
  • •Micro brim design allows a wide and panoramic field of view

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.