Zoro Homepage

Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W

  • Mfr # 29104

  • Zoro # G3155537


product price: $3.29
/ea

Key Features

Color
clear
Visor Color
Clear
Material
Thermoplastic Polymer Resin (PETG)
Visor Material
Polyethylene
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29104
Zoro #
G3155537
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Width
15 1/2 in
Visor Height
8"
Length
15-1/2"

Description

Face Shield Visor, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KFW7, 33UZ96, 33UZ97, 33VA08, 33VA09, 33VA11, 33VA12, 33VA14, 33VA23, 43FY60, 56HN35, Compatible with Manufacturer Model Number 14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477, Compatible with Series 137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB, Dielectric Protection Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.