Pinlock Suspension, C10, Bump Cap, 6 1/2 to 8 1/4 Inch Size

  • Mfr # 20194

  • Zoro # G111637314


product price: $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

Material
Nylon
Length
16 in
Width
12 in
Height
11 in
Suspension Type
4 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20194
Zoro #
G111637314
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
12 in
Height
11 in
Fits Hat Size
6 1/2 to 8 1/4

Details

Material
Nylon
Suspension Type
4 pt
Suspension Adjustment Type
Pinlock
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.