
Pipe Welding Aligner #10
Mfr # 14779
Zoro # G314869383
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Features
Slotted Pins for Flanges to 30 inches to 150 lb
Includes
Aligner
Compatible Pipe Diameter (Maximum)
12 in
Display Units of Measure
Inch
For Use On
Flanges, Pipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14779
Zoro #
G314869383
UPC #
626053604813
Country of Origin
China
Dimensions
Compatible Pipe Diameter (Maximum)
12 in
Compatible Pipe Diameter (Minimum)
3 in
Details
Item
Pipe Flange Aligner
Features
Slotted Pins for Flanges to 30 inches to 150 lb
Includes
Aligner
Display Units of Measure
Inch
For Use On
Flanges, Pipes
Tool Type
Pipe Flange Aligner
Tool Material
Aluminum
Compatible with Brand
Jackson Safety
Tool Functions
Establish Pipe Centerline
Compatible with Manufacturer Model Number
14779
Compatible with Mfr. Model No.
14779
Compatible Manufacturer Model Number
14779
Compatible with Manufacturer Model No.
14779
Compatible Pump Manufacturer Part Number
14779
For Use with Mfr Model Number
14779
Compatible Manufacturer Part Number
14779
Compatible Mfr. Model Number
14779
Description
Pipe Flange Aligner, Compatible Pipe Diameter (Maximum) 12 in, Compatible Pipe Diameter (Minimum) 3 in, Compatible with Manufacturer Model Number 14779, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Slotted Pins for Flanges to 30 inches to 150 lb, For Use On Flanges, Pipes, Tool Functions Establish Pipe Centerline, Tool Material Aluminum, Tool Type Pipe Flange Aligner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.