Plate Len Kit 3in1 ADF Weld Helmet Frnt 2 Rear Safety Plate

  • Mfr # 22606

  • Zoro # G4600998


product price: $18.15
/ea

Key Features

For Use With
Jackson Safety Nexgen W60 Kit
Features
Impact Resistant
Standards
ANSI Z87.1 2010, CSA Certified
Material
Polycarbonate
Plate Size
(2) 3.8 in x 2.35 in, (5) 5.25 in x 4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22606
Zoro #
G4600998
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plate Size
(2) 3.8 in x 2.35 in, (5) 5.25 in x 4.5 in
Thickness
0.2
Plate Thickness
0.1 in
Plate Width
5 1/4 in
Plate Length
4 1/2 in

Details

Item
Welding Safety Plate
For Use With
Jackson Safety Nexgen W60 Kit
Features
Impact Resistant
Standards
ANSI Z87.1 2010, CSA Certified
Material
Polycarbonate
Type
External, Internal
Lens Color
Clear
Includes
(2) Rear Safety Plates, (5) Front Safety Plate
Compatible with Manufacturer Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible with Brand
Jackson Safety
Welding Shade Designation
W5-13
Compatible with Series
Nexgen
Compatible Manufacturer Part Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Manufacturer Model Number
46148, 46149, 46151, 46152, 46154, 46156
For Use With Mfr. Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible with Manufacturer Model No.
46148, 46149, 46151, 46152, 46154, 46156
Compatible with Mfr. Model No.
46148, 46149, 46151, 46152, 46154, 46156
For Use with Mfr Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Pump Manufacturer Part Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Mfr. Model Number
46148, 46149, 46151, 46152, 46154, 46156

Description

Welding Safety Plate, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KUV2, 2KUV3, 35MC45, Compatible with Manufacturer Model Number 46148, 46149, 46151, 46152, 46154, 46156, Compatible with Series Nexgen, Features Impact Resistant, For Use With Jackson Safety Nexgen W60 Kit, Includes (2) Rear Safety Plates, (5) Front Safety Plate, Lens Color Clear, Material Polycarbonate, Plate Length 4 1/2 in, Plate Thickness 0.1 in, Plate Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.