ProMag Level Alum 360Degree DSL 9x2x3/4 Magnet
Mfr # 14777
Zoro # G4119389
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum
Overall Length
9 in
Overall Height
3/4 in
Overall Width
2 in
Magnetism
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14777
Zoro #
G4119389
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 in
Overall Height
3/4 in
Overall Width
2 in
Side Width
2 in
Details
Item
Pro-Mag Level
Frame Material
Aluminum
Magnetism
Magnetic
Description
Pro-Mag Level, Overall Height 3/4 in, Overall Length 9 in, Overall Width 2 in, Frame Material Aluminum, Magnetism Magnetic, Side Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.