
Radius Marker Welding - Small
Mfr # 14781
Zoro # G215831847
product price: $55.69
/eaKey Features
Features
Folding Type
Tool Type
Radius Marker
Tool Functions
Marker
Includes
Marking Tool
Compatible with Brand
Jackson Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14781
Zoro #
G215831847
UPC #
626053604837
Country of Origin
China
Dimensions
Compatible Pipe Diameter (Maximum)
20 in
Compatible Pipe Diameter (Minimum)
1/2 in
Details
Item
Radius Marker
Features
Folding Type
Tool Type
Radius Marker
Tool Functions
Marker
Includes
Marking Tool
Compatible with Brand
Jackson Safety
For Use On
Pipes
Tool Material
Aluminum
Display Units of Measure
Inch
Compatible with Manufacturer Model Number
14781
Compatible with Mfr. Model No.
14781
Compatible Manufacturer Model Number
14781
Compatible with Manufacturer Model No.
14781
Compatible Pump Manufacturer Part Number
14781
For Use with Mfr Model Number
14781
Compatible Manufacturer Part Number
14781
Compatible Mfr. Model Number
14781
Description
Radius Marker, Compatible Pipe Diameter (Maximum) 20 in, Compatible Pipe Diameter (Minimum) 1/2 in, Compatible with Manufacturer Model Number 14781, Includes Marking Tool, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Folding Type, For Use On Pipes, Tool Functions Marker, Tool Material Aluminum, Tool Type Radius Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.