Zoro Homepage

Ratchet Hard Hat, HDPE, 4 Point Ratchet, Green

  • Mfr # 14837

  • Zoro # G008389715


product price: $196.99
/pk 12, $16.42/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14837
Zoro #
G008389715
UPC #
626053603212
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Ratchet Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1

Description

Ratchet Hard Hat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.