Rebel Mask FR Hood, Black
Mfr # 46600
Zoro # G402745070
product price: $40.30
/eaKey Features
For Use With
46200
Features
Fire-Resistant
Standards
ANSI Z87.1, CAN/CSA Z94.3
Color
Black
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46600
Zoro #
G402745070
UPC #
626053603526
Country of Origin
China
Dimensions
Size
Universal
Window Height
2 in
Window Width
4 1/4 in
Details
Item
Rebel Mask FR Hood
For Use With
46200
Features
Fire-Resistant
Standards
ANSI Z87.1, CAN/CSA Z94.3
Color
Black
Material
Cotton
Includes
Lightweight
Compatible with Brand
Jackson Safety
Compatible with Series
Rebel ADF Mask
Compatible with Manufacturer Model Number
46200
Attachment Type
Hook-and-Loop
Heat Protection Type
Flames, Metal Spatter, Sparks
Neck Closure
Hook-and-Loop
Garment Type
Hood
Lift Front
No
Ventilated
No
Hood Window Type
Face Shield Fitted
Material Trade Name
Flame Resistant Hood
Includes Lining
No
Hood Type
Standard
Description
Color Black, Features Fire-Resistant, Garment Type Hood, Heat Protection Type Flames, Metal Spatter, Sparks, Includes Lining No, Material Cotton, Neck Closure Hook-and-Loop, Standards ANSI Z87.1, CAN/CSA Z94.3, Rebel Mask FR Hood
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.