Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebel Welding Mask Lens Kit, Clear

  • Mfr # 46930

  • Zoro # G802745069


product price: $30.99
/ea

Key Features

For Use With
46200
Features
Includes 5 external, 3 internal lenses
Standards
ANSI Z87.1
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46930
Zoro #
G802745069
UPC #
626053617806
Country of Origin
China

Dimensions

Height
5 in
Width
3 in
Plate Length
4 1/4 in
Plate Width
3 in
Plate Thickness
0.06 in

Details

Item
Rebel Welding Mask Lens Kit
For Use With
46200
Features
Includes 5 external, 3 internal lenses
Standards
ANSI Z87.1
Color
Clear
Material
Polycarbonate
Compatible with Series
Rebel ADF Mask
Lens Color
Clear
Includes
Impact Resistent
Compatible with Manufacturer Model Number
46200
Compatible with Brand
Jackson Safety
Magnification
No
Compatible Manufacturer Part Number
46200
Compatible Grainger Part Number
783RJ7
Compatible Manufacturer Model Number
46200
For Use With Mfr. Model Number
46200
Compatible with Manufacturer Model No.
46200
Compatible with Mfr. Model No.
46200
For Use with Mfr Model Number
46200
Compatible Pump Manufacturer Part Number
46200
Compatible Mfr. Model Number
46200

Description

Rebel Welding Mask Lens Kit, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 783RJ7, Compatible with Manufacturer Model Number 46200, Compatible with Series Rebel ADF Mask, Features Includes 5 external, 3 internal lenses, For Use With 46200, Includes Impact Resistent, Lens Color Clear, Magnification No, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.06 in, Plate Width 3 in, Standards ANSI Z87.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.