Zoro Homepage

Replace Sweat Bands SC-6 Hard Hat

  • Mfr # 14958

  • Zoro # G8589953


product price: $4.69
/ea

Key Features

Color
Black
Material
Foam
Pattern
Solid
Cooling Method
Air-Cooled
For Use With
Mfr. No. 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 14829, 14831, 14832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14958
Zoro #
G8589953
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.10 in
Overall Length
10.35 in

Details

Item
Sweatband
Color
Black
Material
Foam
Pattern
Solid
Cooling Method
Air-Cooled
For Use With
Mfr. No. 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 14829, 14831, 14832

Description

Sweatband, For Use With Mfr. No. 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 14829, 14831, 14832, Material Foam, Head Protection Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.