Zoro Homepage

Replacement ADF Welding Filter

  • Mfr # 46410

  • Zoro # G501866034


product price: $54.39
/ea

Key Features

For Use With
Huntsman Series, Mfr. No. HSL-1, HSL-2
Features
Sleek, Ultralight Design, Solar Powered
Standards
ANSI Z87.1, CAN/CSA Z94.3, CE Certified
Plate Length
4 1/4 in
Plate Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46410
Zoro #
G501866034
UPC #
626053617585
Country of Origin
Switzerland

Dimensions

Plate Length
4 1/4 in
Plate Width
2 in

Details

Item
Sh10 Replacement ADF Welding Filter
For Use With
Huntsman Series, Mfr. No. HSL-1, HSL-2
Features
Sleek, Ultralight Design, Solar Powered
Standards
ANSI Z87.1, CAN/CSA Z94.3, CE Certified

Description

Sh10 Replacement ADF Welding Filter, Features Sleek, Ultralight Design, Solar Powered, For Use With Huntsman Series, Mfr. No. HSL-1, HSL-2, Plate Length 4 1/4 in, Plate Width 2 in, Standards ANSI Z87.1, CAN/CSA Z94.3, CE Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.