Zoro Homepage

Replacement Kit, Safety Plates, PC Material Type Shade , 5.25 in x 4.5 in, Outer Plate, Replacement Retainer, Lens Pad

  • Mfr # 24557

  • Zoro # G8367427


product price: $16.99
/ea

Key Features

Standards
ANSI Z87.1
Material
Polycarbonate
Filter Shade
10 IR
Plate Size
4-1/2" x 5-1/4"
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24557
Zoro #
G8367427
UPC #
626053605391
Country of Origin
United States

Dimensions

Plate Size
4-1/2" x 5-1/4"

Details

Standards
ANSI Z87.1
Material
Polycarbonate
Filter Shade
10 IR
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate
Filter Type
Passive

Description

For use with the Jackson Safety H500, WH20, and H100-A welding helmets


  • •This Jackson Safety welding helmet replacement kit is shipped 1 unit per case
  • •This is a small parts kit product type
  • •Meets ANSI Z87.1-2010 and ANSI Z89.1 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.