Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Part Kit for Jackson HSL-2

  • Mfr # 24523

  • Zoro # G8367549


product price: $14.25
/ea

Key Features

Standards
CSA Z94.3|ANSI Z87.1
Material
Polycarbonate
Plate Size
2" x 4-1/4"
Filter Shade
10 IR
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24523
Zoro #
G8367549
UPC #
626053605308
Country of Origin
United States

Dimensions

Plate Size
2" x 4-1/4"

Details

Item
Repl Part,HSL2 Parts Kit
Standards
CSA Z94.3|ANSI Z87.1
Material
Polycarbonate
Filter Shade
10 IR
Includes
Cover Plate; Filter Plate; Light Geal Gasket; Retainer
Filter Type
Passive
Plate Type
Safety

Description

The Jackson® Safety HSL-2 (14982) Passive Lift Front Welding Helmet Parts Kit includes a 14560 2" x 4.25" passive shade 10 filter, 16073 2" x 4.25" safety plate, gasket, and retention spring.


  • •For use with HSL-2 Passive Welding Helmet (sold separately)
  • •They offer a clear, unobstructed view of the puddle weld and come equipped with a roof polycarbonate filter
  • •Elongate the life of your helmet with replacement parts that ensure your hood is ANSI Z89.1 compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.