Zoro Homepage

Residential Anchor Sling - 1-3/4in. Webbing - 4 FT

  • Mfr # V8209104

  • Zoro # G011380266


product price: $22.45
/ea

Key Features

Length
11.85 in
Width
11-3/4 in
Height
3.35 in
Tensile Strength
5,000 lb
Standards
CSA Z259.15-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8209104
Zoro #
G011380266
UPC #
-
Country of Origin
China

Dimensions

Length
11.85 in
Width
11-3/4 in
Height
3.35 in

Details

Tensile Strength
5,000 lb
Standards
CSA Z259.15-17
Weight Capacity
310 lb
Material
webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.