Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reusable Corded Ear Plugs, Flanged Shape, 26 dB, 100 Pairs, Blue

  • Zoro #: G2987327
  • Mfr #: 13822
$57.82 ($0.58/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cord/Band Color: Blue
  • Cord Material - Hearing Protection: PVC
See full product details
Orders over $75 ship free.

Jackson Safety #13822 Specifications

  • Zoro #: G2987327
  • Mfr #: 13822
Promotion Restriction: Not eligible for promotion Cord/Band Color: Blue
Cord Material - Hearing Protection: PVC Metal Detectable: Yes
Color: Blue Pairs Per Package: 100
Noise Reduction Rating NRR: 26 dB Includes: 45 Degrees Beveled Edge
Item: Ear Plugs Ear Plug Material: Soft Plastic
Cord Color: Blue Ear Plug Size: M
Cord/Band Material: PVC Ear Plug Shape: Flanged
Band Color - Hearing Protection: Blue Ear Plug Pair Pack Type: Paper Bag
Series: H20 Ear Plug Color: Blue
Disposable/ Reusable: Reusable Band Material - Hearing Protection: PVC
Insertion Method: Push-In Ear Plug Packaging: Paper Wrapped Pair
Corded/Banded: Corded Standards: ANSI S3.19-1974; EN ISO 4869-2:1995; CE Marked; CSA Standard Z94.2
Cord Options: Corded Pairs per Package: 100
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ear Plugs, Reusable, Corded, 100 Pairs per Package, Noise Reduction Rating NRR 26 dB, Metal Detectable Yes, Ear Plug Size M, Ear Plug Shape Flanged, Ear Plug Color Blue, Ear Plug Material Vinyl, Band Color - Hearing Protection Blue, Band Material - Hearing Protection PVC, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974, Package Quantity 100

Reviews of Jackson Safety #13822