Shop SELLSTROM
See all product information
Create Account
Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 500PK
- Mfr # S23411
- Zoro # G9556788
product price:Â
$
64.99
/pk of 500, $0.13/ea
Key Features
Noise Reduction Rating
32 dB
Earplug Color
High Visibility Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23411
- Zoro #
- G9556788
- UPC #
- 032738033371
- Country of Origin
- Taiwan, Province of China
- Item
- Ear Plugs
- Noise Reduction Rating
- 32 dB
- Earplug Color
- High Visibility Green
- Reusability
- Disposable
- Cord Options
- Uncorded
- Earplug Shape
- Bullet
- Earplug Material
- Polyurethane Foam
- Pairs Per Package
- 500
- Standards
- ANSI S3.19; CSA Class AL
Dimensions
- Earplug Size
- One size fits all
Description
Disp Ear Plugs,BulletNRR32,Uncord,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.