Zoro Homepage

Safety Glasses, Anti-Fog, Amber Lens, Black Frame, Half-Frame

  • Mfr # 50003

  • Zoro # G7735308


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50003
Zoro #
G7735308
UPC #
626053610951
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1 + high impact standards
Weight
0.0400
Features
UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
UV Protection
99.9% UV Protection
Arm Tip Type
Soft

Description

JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
  • Frames are lightweight for added comfort and ultra-flexible for a near custom fit
  • Specially formulated ultra-strong material offers unmatched durability and toughness
  • Wraparound style lenses extend eye protection to the periphery
  • Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
  • Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.