Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Scratch, Smoke Lens, Gunmetal Frame, Half-Frame, Yes

  • Mfr # 50018

  • Zoro # G7735457


product price: $30.30
/ea
Sold in multiples of 12 for $363.60

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Polarized Lens
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1 + high impact standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50018
Zoro #
G7735457
UPC #
626053610807
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Gunmetal
Lens Coating
Anti-Scratch
Polarized Lens
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1 + high impact standards
Features
UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
Arm Tip Type
Soft

Description

Jackson SG+ protective eyewear with polarized lenses are a great option for anyone who spends time in bright working conditions. If you are working outdoors, especially when doing high-glare activities around water or snow, polarized lenses reduce eye strain, provide additional clarity and keep your eyes protected.
  • Provides extra clarity, superior glare reduction, and reduced eyestrain when working in bright outdoor conditions
  • Frames are lightweight for added comfort and ultra-flexible for a near custom fit
  • Specially formulated ultra-strong material offers unmatched durability and toughness
  • Wraparound style lenses extend eye protection to the periphery
  • Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.