Zoro Homepage

Safety Inner Plates, Polycarbonate, 2 in x 4.25 in

  • Mfr # 37249

  • Zoro # G8366535


product price: $13.15
/ea

Key Features

Standards
CSA Z94.3|ANSI Z87.1
Material
Polycarbonate
Plate Size
2" x 4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37249
Zoro #
G8366535
UPC #
00036000372496
Country of Origin
China

Dimensions

Plate Size
2" x 4-1/4"

Details

Standards
CSA Z94.3|ANSI Z87.1
Material
Polycarbonate

Description

Repl Part,Smartiger,Internal Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.