Zoro Homepage

Sellstrom Auto Darkening Welding Helmet with Advantage Plus Series Variable ADF - Black

  • Mfr # S26200

  • Zoro # G111339584


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Viewing Area
9.3 sq in
TIG AMP Rating
5A
Suspension
Ratcheting
Lens Shade
4 to 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26200
Zoro #
G111339584
UPC #
-
Country of Origin
China

Dimensions

Width
12.2 in
Length
9-3/4 in
Height
10.3 in

Details

Color
Black/Green
Viewing Area
9.3 sq in
TIG AMP Rating
5A
Suspension
Ratcheting
Lens Shade
4 to 9
Material
Thermoplastic
Switching Speed
0.08 ms
Application
Grinding, Welding
Number of Sensors
4
Shade Control
Analog/Internal
Sensitivity
Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.