Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Black

  • Mfr # 46452

  • Zoro # G502745055


product price: $353.99
/ea
Free Shipping & Returns

Key Features

For Use With
46250
Features
1/1/1/1 Optical Clarity
Standards
ANSI Z87.1
Color
Black
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46452
Zoro #
G502745055
UPC #
626053611118
Country of Origin
China

Dimensions

Height
5 1/4 in
Width
5 in
Plate Length
5 1/4 in
Plate Thickness
0.06 in
Plate Width
5 in

Details

Item
Shade 4/5-14, 555 ADF
For Use With
46250
Features
1/1/1/1 Optical Clarity
Standards
ANSI Z87.1
Color
Black
Material
Polycarbonate
Compatible with Brand
Jackson Safety
Compatible with Series
Translight + 555 Welding Helmet
Includes
True Color Technology
Lens Color
Black
Compatible with Manufacturer Model Number
46250
Magnification
No
Welding Shade Designation
W5-14
Compatible Manufacturer Part Number
46250
Compatible Grainger Part Number
783RJ5
Compatible Manufacturer Model Number
46250
For Use With Mfr. Model Number
46250
Compatible with Manufacturer Model No.
46250
Compatible with Mfr. Model No.
46250
For Use with Mfr Model Number
46250
Compatible Pump Manufacturer Part Number
46250
Compatible Mfr. Model Number
46250

Description

Shade 4/5-14, 555 ADF, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 783RJ5, Compatible with Manufacturer Model Number 46250, Compatible with Series Translight + 555 Welding Helmet, Features 1/1/1/1 Optical Clarity, For Use With 46250, Includes True Color Technology, Lens Color Black, Magnification No, Material Polycarbonate, Plate Length 5 1/4 in, Plate Thickness 0.06 in, Plate Width 5 in, Standards ANSI Z87.1, Welding Shade Designation W5-14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.