
Visor, F20, Face Shield, Polycarbonate, Clear, Bound
Mfr # 29096
Zoro # G011513039
product price: $11.29
/eaSold in multiples of 25 for $282.25
Key Features
Material
Polycarbonate
Length
13-1/4 in
Width
9-1/4 in
Visor Material
Polycarbonate
Visor Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29096
Zoro #
G011513039
UPC #
-
Country of Origin
United States
Dimensions
Length
13-1/4 in
Width
9-1/4 in
Details
Material
Polycarbonate
Visor Material
Polycarbonate
Visor Color
Clear
Lens Coating
Uncoated
Standards
CSA Z94.3 Compliant|ANSI Z87.1 + High-Impact Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.