Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visor, F20, Face Shield, Polycarbonate, Clear, Unbound

  • Mfr # 29087

  • Zoro # G411512984


product price: $15.99
/ea

Key Features

Visor Material
Polycarbonate
Visor Color
Clear
Material
Polycarbonate
Lens Coating
Uncoated
Standards
CAN/CSA Z94.3|ANSI Z87.1 + High-Impact Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29087
Zoro #
G411512984
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Visor Material
Polycarbonate
Visor Color
Clear
Material
Polycarbonate
Lens Coating
Uncoated
Standards
CAN/CSA Z94.3|ANSI Z87.1 + High-Impact Standards
Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.