Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Internal Len Protects Your ADF CLR

  • Mfr # 30590

  • Zoro # G2924817


product price: $11.39
/ea

Key Features

For Use With
Jackson Safety Wh60 Nexgen Adfs
Features
Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Sensitivity And Delay Adjustments, Technology Allows Unit To Detect Welds Less Than 5 Amps, Variable Shade
Standards
ANSI Z87.1 2010, CSA Certified
Function
Internal Lens
Plate Size
4.50 in x 5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30590
Zoro #
G2924817
UPC #
-
Country of Origin
Viet Nam

Dimensions

Plate Size
4.50 in x 5.25 in
Plate Length
4 1/2 in
Plate Width
5 1/4 in
Plate Thickness
0.12 in

Details

Item
Replacement Internal Lens
For Use With
Jackson Safety Wh60 Nexgen Adfs
Features
Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Sensitivity And Delay Adjustments, Technology Allows Unit To Detect Welds Less Than 5 Amps, Variable Shade
Standards
ANSI Z87.1 2010, CSA Certified
Function
Internal Lens
Characteristics
Clear
Type
WH60 Nexgen
Includes
(1) Replaceable Lithium Batteries With Low Battery Indicator
Lens Color
Clear
Compatible with Series
Nexgen
Compatible with Brand
Jackson Safety
Welding Shade Designation
W9-13
Compatible with Manufacturer Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Manufacturer Part Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Manufacturer Model Number
46148, 46149, 46151, 46152, 46154, 46156
For Use With Mfr. Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible with Manufacturer Model No.
46148, 46149, 46151, 46152, 46154, 46156
Compatible with Mfr. Model No.
46148, 46149, 46151, 46152, 46154, 46156
For Use with Mfr Model Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Pump Manufacturer Part Number
46148, 46149, 46151, 46152, 46154, 46156
Compatible Mfr. Model Number
46148, 46149, 46151, 46152, 46154, 46156

Description

Replacement Internal Lens, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KUV2, 2KUV3, 35MC45, Compatible with Manufacturer Model Number 46148, 46149, 46151, 46152, 46154, 46156, Compatible with Series Nexgen, Features Amber View Lens Allows For Enhanced Clarity Of Weld Puddle, Four Independent Sensors Positioned To Reduce Possibility Of Blockage During Weld, Sensitivity And Delay Adjustments, Technology Allows Unit To Detect Welds Less Than 5 Amps, Variable Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.