Zoro Homepage

Welding Blanket, 6 ft L., 6 ft W.

  • Mfr # 36302

  • Zoro # G109196229


product price: $68.85
/ea

Key Features

Width
6 ft
Thickness
0.03 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36302
Zoro #
G109196229
UPC #
626053605827
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.03 in
Length
6 ft

Details

Item
Welding Blanket

Description

JACKSON SAFETY Welding Blanket, 6 ft L x 6 ft W Size, 0.03 in Thickness, Fiberglass, Black, Vermiculite Coated Coating, 24 oz Fabric Weight, Grommets Connection Method, 1200 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.