Welding Blanket, Carbon Fiber Felt, 6 ft L., 6 ft W., 16 oz/sq yd, Black

  • Mfr # 36320

  • Zoro # G309958108


product price: $116.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Protective Material
Carbon Fiber Felt
Width
6 ft
Thickness
0.125 in
Material Weight
16 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36320
Zoro #
G309958108
UPC #
626053605889
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.125 in
Length
6 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Carbon Fiber Felt
Material Weight
16 oz/sq yd
Material
Carbon Fiber Felt

Description

JACKSON SAFETY Welding Blanket, Roll, 6 ft L x 6 ft W Size, 1/8 in Thickness, Carbon Fiber Felt, Black, 16 oz Fabric Weight, 1800 deg F Working/3000 deg Melting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.