Welding Blanket, Fiberglass, 10 ft L., 8 ft W., 18 oz/sq yd, White

  • Mfr # 36161

  • Zoro # G709196223


product price:  $71.55
/ea

Key Features

Color
White
Protective Material
Fiberglass
Thickness
0.028 in
Material Weight
18 oz/sq yd
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36161
Zoro #
G709196223
UPC #
626053610364
Country of Origin
United States

Dimensions

Width
8 ft
Thickness
0.028 in
Length
10 ft

Details

Item
Welding Blanket
Color
White
Protective Material
Fiberglass
Material Weight
18 oz/sq yd
Material
Fiberglass

Description

JACKSON SAFETY Welding Blanket, 10 ft L x 8 ft W Size, 0.028 in Thickness, Fiberglass, White, Uncoated Coating, 18 oz Fabric Weight, Grommets Connection Method, 1000 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.