Welding Blanket, Fiberglass, 6 ft L., 6 ft W., 16 oz/sq yd, Yellow

  • Mfr # 36293

  • Zoro # G009196220


product price:  $46.15
/ea

Key Features

Color
Yellow
Protective Material
Fiberglass
Width
6 ft
Thickness
0.034 in
Material Weight
16 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36293
Zoro #
G009196220
UPC #
626053608842
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.034 in
Length
6 ft

Details

Item
Welding Blanket
Color
Yellow
Protective Material
Fiberglass
Material Weight
16 oz/sq yd
Material
Fiberglass

Description

JACKSON SAFETY Welding Blanket, 6 ft L x 6 ft W Size, 0.034 in Thickness, Fiberglass, Yellow, Acrylic Coated Coating, 23 oz Fabric Weight, Grommets Connection Method, 300 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.