Welding Blanket Roll, Carbon Fiber Felt, 150 ft L., 6 ft W., 150 H., 16 oz/sq yd, Black

  • Mfr # 36208

  • Zoro # G8366919


product price:  $2,577.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Protective Material
Carbon Fiber Felt
Height
150
Thickness
0.125 in
Withstand Temp.
1800° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36208
Zoro #
G8366919
UPC #
626053608828
Country of Origin
China

Dimensions

Width
6 ft
Height
150
Thickness
0.125 in
Length
150 ft

Details

Item
Welding Blanket Roll
Color
Black
Protective Material
Carbon Fiber Felt
Withstand Temp.
1800° F
Material Weight
16 oz/sq yd
Standards
ANSI/FM 4950|ANSI 4950
Material
Carbon Fiber Felt
Application
Welding Protection
For Use With
Welding
Type
Roll
Weight
16 oz

Description

This carbon fiber felt welding blanket is made with lightweight material for incredible ease of use. Measures 6 Ft. wide x 150 Ft. high x 0.125 In. thick; Weighs 16 Oz. per square yard. Blanket is easy to cut and can be conformed to complex curves. Features a 1800°F working temperature and 3000°F melting temperature providing extra assurance for extreme applications ideal for industrial ovens, furnaces, gaskets, and protection from heavy sparks and slag. All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.