Welding Blanket Roll, Silica Cloth Fiberglass, 150 ft L., 3 ft W., 18 oz/sq yd, Tan

  • Mfr # 36165

  • Zoro # G909196207


product price:  $1,036.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Protective Material
Silica Cloth Fiberglass
Width
3 ft
Thickness
0.04 in
Material Weight
18 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36165
Zoro #
G909196207
UPC #
626053608804
Country of Origin
United States

Dimensions

Width
3 ft
Thickness
0.04 in
Length
150 ft

Details

Item
Welding Blanket Roll
Color
Tan
Protective Material
Silica Cloth Fiberglass
Material Weight
18 oz/sq yd
Material
Silica Cloth Fiberglass

Description

JACKSON SAFETY Welding Blanket, Roll, 150 ft L x 3 ft W Size, 0.04 in Thickness, Silica Cloth Fiberglass, Tan, 18 oz Fabric Weight, Grommets Connection Method, 1800 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.