Welding Curtain and Frame Kit, Vinyl, 8 ft L., 8 ft W., 6 ft H., 13 oz, Green

  • Mfr # 37315

  • Zoro # G807382313


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Vinyl
Height
6 ft
Withstand Temp.
150 degrees fahrenheit
Material Weight
13 oz
Standards
NFPA 701|CA Fire Marshall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37315
Zoro #
G807382313
UPC #
626053644635
Country of Origin
United States

Dimensions

Width
8 ft
Height
6 ft
Length
8 ft
Size
6' x 8'

Details

Item
Welding Curtain and Frame Kit
Color
Green
Protective Material
Vinyl
Withstand Temp.
150 degrees fahrenheit
Material Weight
13 oz
Standards
NFPA 701|CA Fire Marshall
Features
Heat Resistant
Includes
Curtain with Frame
Type
Curtain w/Frame
Material
Vinyl
Application
Welding
Weight
13 oz
Frame Style
Single Panel - Adjustable

Description

This convenient combo kit includes a transparent welding curtain and Stur-D-Screen frame to instantly create a customized space designated specifically for welding operations.


  • •Green color decreases light from the welding arc and is ideal when visibility and light reduction are preferred
  • •Curtain is made with grommets for easy hanging
  • •Durable PVC material resists tearing and is flame, mildew, and water resistant
  • •Frame constructed with 19-gauge steel and ideal for daily rigorous use
  • •Frame features powder coated finish for excellent rust and abrasion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.