Welding Curtain, Canvas, 10 ft L., 6 ft W., 12 oz/sq yd, Green

  • Mfr # 36277

  • Zoro # G911512859


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Protective Material
Canvas
Width
6 ft
Thickness
0.014 in
Material Weight
12 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36277
Zoro #
G911512859
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
10 ft

Details

Item
Welding Curtain
Color
Green
Protective Material
Canvas
Material Weight
12 oz/sq yd
Material
Canvas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.