Welding Curtain, PVC, 8 ft L., 6 ft W., 13 oz, With Grommets, Gold

  • Mfr # 36312

  • Zoro # G609238184


product price: $54.19
/ea

Key Features

Protective Material
PVC
Width
6 ft
Thickness
0.014 in
With Grommet / Without Grommet
With Grommets
Material Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36312
Zoro #
G609238184
UPC #
626053605841
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
8 ft

Details

Item
Welding Curtain
Color
Gold
Protective Material
PVC
With Grommet / Without Grommet
With Grommets
Material Weight
13 oz
Material
PVC

Description

JACKSON SAFETY Welding Curtain, 8 ft L x 6 ft W Size, 0.014 in Thickness, PVC, Gold, Transparent Coating, 13 oz Fabric Weight, Grommets Connection Method, 150 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.