Welding Curtain, Transparent Vinyl, 4 ft L., 6 ft W., 13 oz, Green

  • Mfr # 37700

  • Zoro # G109244425


product price: $32.35
/ea

Key Features

Color
Green
Protective Material
Transparent Vinyl
Width
6 ft
Thickness
0.014 in
Material Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700
Zoro #
G109244425
UPC #
626053606114
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
4 ft

Details

Item
Welding Curtain
Color
Green
Protective Material
Transparent Vinyl
Material Weight
13 oz
Material
Transparent Vinyl

Description

JACKSON SAFETY Welding Curtain, 4 ft L x 6 ft W Size, 0.014 in Thickness, PVC, Green, Transparent Coating, 13 oz Fabric Weight, Grommets Connection Method, 150 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.