Welding Curtain, Transparent Vinyl, 6 ft L., 6 ft W., 13 oz, Green

  • Mfr # 36299

  • Zoro # G509787348


product price:  $35.49
/ea

Key Features

Color
Green
Protective Material
Transparent Vinyl
Width
6 ft
Thickness
0.014 in
Material Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36299
Zoro #
G509787348
UPC #
626053605810
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
6 ft

Details

Item
Welding Curtain
Color
Green
Protective Material
Transparent Vinyl
Material Weight
13 oz
Material
Transparent Vinyl

Description

JACKSON SAFETY Welding Curtain, 6 ft L x 6 ft W Size, 0.014 in Thickness, PVC, Green, Transparent Coating, 13 oz Fabric Weight, Grommets Connection Method, 150 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.