
Welding Helmet
Mfr # 14978
Zoro # G515869564
product price: $46.69
/eaKey Features
Standards
ANSI Z87.1 2010, CSA Certified
Color
Black
Series
HSL 100
Includes
Cover Plate, Shade 10 Filter Plate
Grind Mode
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14978
Zoro #
G515869564
UPC #
626053606299
Country of Origin
United States
Details
Standards
ANSI Z87.1 2010, CSA Certified
Color
Black
Series
HSL 100
Includes
Cover Plate, Shade 10 Filter Plate
Grind Mode
No
Item
Welding Helmet
Lens Material
Polycarbonate
Viewing Area
4.5 in x 5.25 in
Features
Extended Front Increases Neck Protection, Narrow Shell Design for Work in Tight Spaces, Slag
Suspension Adjustment Type
Slotted Hard Hat Adapter
Helmet Type
Fixed Shade
Includes Batteries
No
Lens Color
Gray
Helmet Material
Polycarbonate
includes Electromagnetic Sensor
No
Magnification
No
Welding Shade Designation
W10
Description
Welding Helmet, Color Black, Features Extended Front Increases Neck Protection, Narrow Shell Design for Work in Tight Spaces, Slag, Grind Mode No, Helmet Material Polycarbonate, Helmet Type Fixed Shade, Includes Cover Plate, Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Lens Material Polycarbonate, Magnification No, Series HSL 100, Standards ANSI Z87.1 2010, CSA Certified, Suspension Adjustment Type Slotted Hard Hat Adapter, Viewing Area 4.5 in x 5.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.