Welding Helmet, Black, Clear Lens
Mfr # 14532
Zoro # G302485755
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Features
Lighweight
Standards
ANSI Z87.1 - 2010
Color
Black
Helmet Type
Fixed Shade
Includes Batteries
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14532
Zoro #
G302485755
UPC #
626053606213
Country of Origin
United States
Details
Item
Welding Helmet
Features
Lighweight
Standards
ANSI Z87.1 - 2010
Color
Black
Helmet Type
Fixed Shade
Includes Batteries
No
Helmet Material
10% Recycled Fiber
Viewing Area
4.25 in x 2 in
Series
490P
Grind Mode
No
includes Electromagnetic Sensor
No
Graphics
None
Magnification
No
Includes
Clear Safety Plate, Shade 10 Filter
Welding Shade Designation
W10
Suspension Adjustment Type
Pinlock
ADF Controls
Passive
Lens Color
Clear
Description
Welding Helmet, ADF Controls Passive, Color Black, Features Lighweight, Graphics None, Grind Mode No, Helmet Material 10 Percent Recycled Fiber, Helmet Type Fixed Shade, Includes Clear Safety Plate, Shade 10 Filter, Includes Batteries No, Lens Color Clear, Magnification No, Series 490P, Standards ANSI Z87.1 - 2010, Suspension Adjustment Type Pinlock, Viewing Area 4.25 in x 2 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.