Welding Helmet, Black, Clear Lens
Mfr # 46131
Zoro # G103529023
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Viewing Area
3.80 in x 2.35 in
Standards
ANSI Z87.1 - 2010, CSA
Includes
Ratchet Headgear
Features
True Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46131
Zoro #
G103529023
UPC #
626053606572
Country of Origin
Viet Nam
Details
Item
Welding Helmet
Color
Black
Viewing Area
3.80 in x 2.35 in
Standards
ANSI Z87.1 - 2010, CSA
Includes
Ratchet Headgear
Features
True Color
ADF Controls
Digital
Series
Insight
includes Electromagnetic Sensor
No
Magnification
No
Graphics
None
EN379 Classification
1/1/1/1
Suspension Adjustment Type
Ratchet
Battery Type
Lithium
Light State
4
Lens Color
Clear
Switching Speed
1/10000 sec
Power Source
Lithium Batteries
Grind Mode
Yes
Helmet Type
Auto-Darkening
Helmet Material
Thermoplastic
Welding Shade Designation
W9 - W13
Includes Batteries
Yes
Description
Welding Helmet, ADF Controls Digital, Battery Type Lithium, Color Black, EN379 Classification 1/1/1/1, Features True Color, Graphics None, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes Ratchet Headgear, Includes Batteries Yes, Lens Color Clear, Light State 4, Magnification No, Power Source Lithium Batteries, Series Insight, Standards ANSI Z87.1 - 2010, CSA, Suspension Adjustment Type Ratchet, Switching Speed 1/10000 sec, Viewing Area 3.80 in x 2.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.